Shop All Exit Devices
Von Duprin
9847 Series Concealed Vertical Rod Exit Device
Mfr # CXA9847EO-F 4 26D
Zoro # G210053428
product price: $4,393.99
/ea
Free Shipping & Returns
$4,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1-3/4" - 2-1/4"
- Door Width 10.5"
- Door Handing Field Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # CXA9847EO-F 4 26D
- Zoro # G210053428
- UPC # 197163208616
- Country of Origin Mexico
- Category Exit Devices
Dimensions
Door Width | 10.5" |
Depth | 19" |
Overall Length | 5" |
Details
Exit Device Type | Concealed Vertical Rod |
For Door Thickness | 1-3/4" - 2-1/4" |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | Yes |
Grade | Grade 1 |
Application | Delayed Egress Exit Device |
Color | Satin Chrome |
Includes | Delayed Egress Exit Device |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Fire-rated Device, 80 in. to 100 in. Door Height, Exit Only, Delayed Egress Device 15 Seconds, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GUTTER GUARD E-Z Gutter EZS610 Shield Gutter Guard, Louvered, Black (EZS510)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- X1 TOOLS R-425 Square O-Ring ID: 4 1/2, CS 1/4, OD 5 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R425x2)
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- VON DUPRIN Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Request to Exit Switch, Sati (RXQEL35AEO 3 US28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 26D LBL)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827NL 3 26D)
- VON DUPRIN Concealed Vertical Rod, 48 in. Door W (9947NL 4 26D)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975NL 3 313)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 US28 LHR)
- Von Duprin Door Exit Devices