Shop All Exit Devices
Von Duprin
9827 Series Surface Vertical Rod Exit Device
Mfr # QEL9827EO 3 32D
Zoro # G210047243
product price: $3,089.99
/ea
Free Shipping & Returns
$3,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1-3/4"
- Door Width 10.5"
- Door Handing Field Reversible
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # QEL9827EO 3 32D
- Zoro # G210047243
- UPC # 197163210442
- Country of Origin Mexico
- Category Exit Devices
Dimensions
Door Width | 10.5" |
Depth | 18" |
Overall Length | 5" |
Details
Exit Device Type | Surface Vertical Rod |
For Door Thickness | 1-3/4" |
Door Handing | Field Reversible |
Finish | Satin Stainless Steel |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Application | Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Panic Device, 84 in. Door Height, Exit Only, Less trim, Motorized Latch Retraction, Less Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (FBB1914X4DOORHINGE10BBRZ)
- GMS M118D26D Satin Chrome Cylinder (M118D26D)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06700PG (LL1S12X06700PG)
- VON DUPRIN Satin Stainless Steel Strike 621132D (621132D.24V)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-R/V US26D RHR)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, 06 Lever with Escutche (QEL99L-NL-06 3 315 RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- Von Duprin Door Exit Devices