Shop All Electromagnetic & Electromechanical Locks
Von Duprin
8847 Series Concealed Vertical Rod Crossbar Devices
Mfr # 8847EO-F 26D RHR
Zoro # G610070728
Free Shipping & Returns
$2,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Keyed
- Finish Satin Chrome
- Material All Types
- Includes Concealed Vertical Rod Exit Devices
- Rating Fire Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 8847EO-F 26D RHR
- Zoro # G610070728
- UPC # 197163309092
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Type | Non-Keyed |
Finish | Satin Chrome |
Material | All Types |
Includes | Concealed Vertical Rod Exit Devices |
Rating | Fire Rated |
Color | Satin Chrome |
For Use With | 8847 Series Concealed Vertical Rod Crossbar Devices |
Description
8847-F fire exit concealed vertical rod devices for all types of 8 Ft. x 8 Ft. 2438 mm x 2438 mm double metal doors, UL listed, 3 hours and fits door stiles as narrow as 4 3/4 in. 121mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- KWIKSET Deadbolt Latch 2-3/4 Backset (82735-3)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Sati (VNDP-6211-24V-US32D)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- Von Duprin Electromagnetic Locking Systems