Shop All Exit Devices
Von Duprin
88 Series, NL-TP Conversion Plate
Mfr # 050102 26D
Zoro # G2188855
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dull Chromium
- For Use With 88 Series Exit Devices
- Accessory Type Conversion Plate Kit
- ADA Compliant No
- Compatible Series 88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 050102 26D
- Zoro # G2188855
- Country of Origin United States
- Category Exit Devices
Dimensions
Details
Finish | Dull Chromium |
Item | Conversion Plate Kit |
For Use With | 88 Series Exit Devices |
Accessory Type | Conversion Plate Kit |
ADA Compliant | No |
Compatible Series | 88 |
Product Type | Conversion Plate Kit |
Description
Conversion Plate Kit, Dull Chromium Finish, For Use With 88 Series Exit Devices, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (P1681 689)
- PRIME-LINE Track Drawer Kit Tip/Btm (221590)
- ELMDOR Fire Rated Access Door, 8x8, Prime Coat W/ Recessed Turn Latch (FR8X8PC-RTL)
- PRIME-LINE GARAGE DOOR PULLEY 3"" (GD52109)
- VON DUPRIN VonDuprin: Von Duprin - 22EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-22EO-SP28)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975L-06 3 26D RHR)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex (9949EO 3 313)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 48" x 84", US32D (9827EO-F 4 32D LBR)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 42-in Device, Night Latch Function, Hex Key Dogging, S (8904J RHR 32D)
- Von Duprin Exit Devices