Shop All Computer Power Supplies
Von Duprin
4A 16A Inrush Power Supply, 900-2RS Board, BBK Option
Mfr # PS914-2RS-BBK
Zoro # G400532924
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Width 12"
- Depth 4"
- Output Current 4 A
- Product Type Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # PS914-2RS-BBK
- Zoro # G400532924
- Country of Origin United States
- Category Computer Power Supplies
Dimensions
Height | 14" |
Width | 12" |
Depth | 4" |
Details
Output Current | 4 A |
Product Type | Power Supply |
Compatibility | Electrified Panic Devices, Strikes, Card Readers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- ILC Replacement for Philips 989805626941 Battery (989805626941 BATTERY PHILIPS)
- ULTRALAST Replacement Battery for AT&T E1937B Cordless Phone (BATT-27910)
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- VON DUPRIN 4A 16A Inrush Power Supply, RFK Option, W/ Retrofit Kit for PS873 (PS914RFK)
- EVGA CORPORATION EVGA 220-GT-0850-Y1 220-Gt-0850-Y1 Supernova 850 GT 850W 80 Plus Gold Fully Modular Power Supply Unit with FDB Fan (220-GT-0850-Y1)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- Von Duprin Computer Power Supplies