Shop All Cooling Equipment Relays
Von Duprin
4A, 12/24VDC, 4 relay with Fire Alarm
Mfr # PS914-4RL-FA
Zoro # G3531455
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12/24V DC
- For Use With 1RAL3 and 1RAL4 Exit Devices
- Input Voltage 120/240V AC
- Standards FCC Part 15, RoHS Compliant, UL 294, ULC-S318
- Sub-Category Power Supply/Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # PS914-4RL-FA
- Zoro # G3531455
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Enclosure Height (In.) | 12 in |
Enclosure Width (In.) | 14 in |
Enclosure Depth (In.) | 4 in |
Enclosure Width | 12 in |
Enclosure Height | 14 in |
Enclosure Depth | 4 in |
Overall Width | 12 in |
Overall Height | 14 in |
Overall Length | 4 in |
Details
Item | Power Supply |
Voltage | 12/24V DC |
For Use With | 1RAL3 and 1RAL4 Exit Devices |
Input Voltage | 120/240V AC |
Standards | FCC Part 15, RoHS Compliant, UL 294, ULC-S318 |
Sub-Category | Power Supply/Charger |
Number of Outputs | 4 |
Batteries Required | Batteries Required |
Output Current (Amps) | 4 |
Voltage Output | 12-24V DC |
Material | Metal |
Compatible Manufacturer Model Number | 900-2RS, 900-4R, 900-4RL, 900-8F, 900-8P, 900-BB, 900-BBK, 900-FA1 |
Compatible Brand | Altronix |
Product Type | Power Supply |
Description
Power Supply, Material Metal, Enclosure Depth (In.) 4, Enclosure Width (In.) 14, Enclosure Height (In.) 12, Batteries Required N, Number of Outputs 4, Input Voltage 110-220 VAC, Voltage Output 12-24VDC, Output Current (Amps) 4, Standards UL294, For Use With 1RAL3 and 1RAL4 Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 22-7/8" x 73" (58-683)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- TRACERLINE Universal A/C Dye, 8 oz. (TP3840-8)
- DAYTON Blade, Fan, 18 In (2C361)
- VON DUPRIN Power Supply, Relay, Electric Devices (PS902-4RL-FA)
- SCHNEIDER ELECTRIC Valve Repair Part, Force Plunger (FYBA-53-9)
- FASCO Blower Assembly, 115V, 3 SPDT (B47120)
- SUPCO Hard Start Kit, 35 Contact Rating (Amps), 208-265 Volts (MPR5)
- DANFOSS Hot Gas Bypass Regulator, 5/8" (034L0147)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Stem-Up to Close, 28 gpm (VB-7223-0-4-10)
- SCHNEIDER ELECTRIC Air Valve, 120V, 1/4" Barb, 0.3 scfm (AL-181)
- Von Duprin Cooling Equipment Relays