Shop All Exit Devices
Von Duprin
35A-NL-OP 4 US28 Exit Device
Mfr # 35ANL-OP 4 US28
Zoro # G110056338
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Door Handing Non-Handed
- Fire Rated Yes {Variable}
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 35ANL-OP 4 US28
- Zoro # G110056338
- UPC # 197163184538
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. |
Door Handing | Non-Handed |
Fire Rated | Yes {Variable} |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Cylinder Type | Rim |
Function | Night Latch Omit Pull |
Application | 35A Series Rim Exit Device |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Description
Narrow Style, Rim Exit Device, with Nightlatch, No Pull, Satin Aluminum Clear Anodized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7/8"H x 1/2"P x 94 1/2"L Classic Panel Moulding (PML00X00CL)
- EKENA MILLWORK 8"W x 12"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X12AS-01)
- PORTA-KING Window, 40-3/4H, 41-1/8W, Frame White, Glass (FGVK1-WCM)
- EKENA MILLWORK Medium Anderson Decorative Fretwork Wall Panels in Architectural PVC, 27 7/8"W x 15 3/8"H x 3/8"T (WALP16X16AND)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Du (9827L-DT-06 3 26D LHR)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (9927EO 4 26D)
- VON DUPRIN Surface Vertical Rod Crossbar, Bronze (8827EO US10B)
- VON DUPRIN 98 Series Grade 1 SVR Exit Device, Exit Only, LBR, 48" x 84", US26D (9827EO 4 26D LBR)
- VON DUPRIN 35A-NL 3 US28 LHR Exit Device (35ANL 3 US28 LHR)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- Von Duprin Door Exit Devices