Shop All Exit Devices
Von Duprin
35A-NL-OP 4 313 Exit Device
Mfr # 35ANL-OP 4 313
Zoro # G610056272
product price: $1,777.99
/ea
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Door Handing Non-Handed
- Fire Rated 3 Hours {A}
- Function Night Latch Omit Pull
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 35ANL-OP 4 313
- Zoro # G610056272
- UPC # 197163184514
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. |
Door Handing | Non-Handed |
Fire Rated | 3 Hours {A} |
Function | Night Latch Omit Pull |
Material | Aluminum |
Color | Dark Bronze Anodized Aluminum |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Cylinder Type | Rim |
Application | 35A Series Rim Exit Device |
Description
Narrow Style, Rim Exit Device, with Nightlatch, No Pull, Dark Bronze Anodized Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MARWIN The Marwin KD200BB-68 Pocket Door Knock Down (KD200BB-68)
- GENESIS Dynamic End - 40 Lbs (GSS 740910)
- M-D DOOR SWEEP ALUM 36"" (05090)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- VON DUPRIN 35A-L-06 3 26D LHR Exit Device (35AL-06 3 26D LHR)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975L-06 3 26D RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99 (9927L-06 3 313 RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i (9847L-06-F 3 32D RHR)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, 33 (3347A-EO 3 313)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- Von Duprin Door Exit Devices