Shop All Exit Devices
Von Duprin
35A-NL 3 26D RHR Exit Device
Mfr # 35ANL 3 26D RHR
Zoro # G010056506
product price: $1,955.99
/ea
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Door Handing RHR
- Fire Rated 3 Hours {A}
- Color Satin Chrome
- Function Night Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 35ANL 3 26D RHR
- Zoro # G010056506
- UPC # 197163184484
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. |
Door Handing | RHR |
Fire Rated | 3 Hours {A} |
Color | Satin Chrome |
Function | Night Latch |
Includes | Rim Exit Devices |
Application | 35A Series Rim Exit Device |
Grade | Grade 1 |
Cylinder Type | Rim |
Material | Brass or Bronze |
Description
Narrow Style, Rim Exit Device, with Nightlatch, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON 03073900030 Tailpiece (S00028184294)
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 18"D x 26"H (BKT04X18X26THR05SWR)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-G)
- CCL Drawer Dead Bolt with Interchangeable Core, Coreless, SFIC Key, For Material Thickness 1 1/4 in (72412)
- VON DUPRIN Exit Device, Satin Chrome, 99 Series (RX99EO 3 26D)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D RHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227DT-4-SP28)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98NL 3 US28)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (22ALK 3FT SP28 3215)
- DETEX Alarmed Panic Device, Keyless, Less Dogging, Hardwired, 36", US28 (V40 EA LD 628 99 36)
- Von Duprin Door Exit Devices