Shop All Exit Devices
Von Duprin
35A-L-07 4 313 RHR Exit Device
Mfr # 35AL-07 4 313 RHR
Zoro # G710056578
product price: $2,182.99
/ea
Free Shipping & Returns
$2,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Right Hand Reverse
- Fire Rated Variable
- Function Lever Classroom
- Application 35A Series Rim Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 35AL-07 4 313 RHR
- Zoro # G710056578
- UPC # 197163184163
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Right Hand Reverse |
Fire Rated | Variable |
Function | Lever Classroom |
Application | 35A Series Rim Exit Device |
Material | Aluminum |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Cylinder Type | 1-1/4" Mortise |
Color | Dark Bronze Anodized Aluminum |
Description
Narrow Style, Rim Exit Device, with Lever Trim, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- MNG 1 1/4" Knob, Precision, Polished Nickel (85414)
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 5 (TC2205-BC-AL)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- VON DUPRIN Grade 1 Rim Exit Bar, 36-in Device, Exit Only, Less Dogging, Dark Bronze Painted Finish (LD22EO 3 695)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-NL-07 3 26D LHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (EL99DT 3 26D)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Du (9827L-DT-06 3 26D LHR)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 30-36" (PED02)
- Von Duprin Exit Devices