Shop All Exit Devices
Von Duprin
35A-L-07 3 315 LHR Exit Device
Mfr # 35AL-07 3 315 LHR
Zoro # G510056648
product price: $2,931.99
/ea
Free Shipping & Returns
$2,931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Left Hand Reverse
- Fire Rated No
- Color Black Anodized Aluminum
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 35AL-07 3 315 LHR
- Zoro # G510056648
- UPC # 197163184361
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Left Hand Reverse |
Fire Rated | No |
Color | Black Anodized Aluminum |
Includes | Rim Exit Devices |
Cylinder Type | 1-1/4" Mortise |
Material | Aluminum |
Grade | Grade 1 |
Function | Lever Classroom |
Application | 35A Series Rim Exit Device |
Description
Narrow Style, Rim Exit Device, with Lever Trim, Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- MSI Cosmic White SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0105-SAM)
- AMERIMAX HOME PRODUCTS 18 BLK DNSPT Filter (4400)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B12500620)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 315 LBL)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Grade 1 Fire Rated Surface Exit Device, Exit Only, 36", US26 (99EO-F 3 US26)
- VON DUPRIN Night Latch Pull, LH Reversible, Bronze (386NL US10B LHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (360L-06 US10B RHR)
- JACKSON Rod and Case Assembly for 1085 and 2086 Concealed Vertical Rod Panic Exit Devices (30915J)
- Von Duprin Door Exit Devices