Shop All Exit Devices
Von Duprin
35A-L-07 3 26D LHR Exit Device
Mfr # 35AL-07 3 26D LHR
Zoro # G110055836
Free Shipping & Returns
$2,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Left Hand Reverse
- Includes Rim Exit Devices
- Cylinder Type 1-1/4" Mortise
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 35AL-07 3 26D LHR
- Zoro # G110055836
- UPC # 197163184354
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Left Hand Reverse |
Includes | Rim Exit Devices |
Cylinder Type | 1-1/4" Mortise |
Material | Brass or Bronze |
Grade | Grade 1 |
Application | 35A Series Rim Exit Device |
Color | Satin Chrome |
Function | Lever Classroom |
Description
Narrow Style, Rim Exit Device, with Lever Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT7)
- RAYMOND Spring, Yellow, Overall 2-15/16" L, PK10 (ASF012075)
- PRO-LOK ProLok: Wrap- Kaba E-Plex 2000 (PRL-EWP-500-S)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22TP-4-SP28)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo (9847WDCEO-F 3 26D LBR)
- VON DUPRIN Satin Chrome Exit 9927EOF26D3 (9927EOF26D3)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (996L-06-M US26D RHR)
- VON DUPRIN EL Rim Device, 48 in. W, Series 98 (EL98TP 3 32D)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947DT 3 US28)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- Von Duprin Door Exit Devices