Shop All Exit Devices
Von Duprin
35A-L-06 3 26D LHR Exit Device
Mfr # 35AL-06 3 26D LHR
Zoro # G510056167
product price: $2,464.99
/ea
Free Shipping & Returns
$2,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Left Hand Reverse
- Color Satin Chrome
- Function Lever Classroom
- Application 35A Series Rim Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 35AL-06 3 26D LHR
- Zoro # G510056167
- UPC # 197163184309
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Left Hand Reverse |
Color | Satin Chrome |
Function | Lever Classroom |
Application | 35A Series Rim Exit Device |
Material | Brass or Bronze |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Cylinder Type | 1-1/4" Mortise |
Description
Narrow Style, Rim Exit Device, with Lever Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6020.003.L)
- USA INDUSTRIALS Viton O-Ring, Dash 155, PK5 (ZUSAV70155)
- WRS 20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-4 (01-30019-4)
- PRIME-LINE Spline Blk 25'L .210 (P7527)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex (9849EO 3 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99EO-F 3 US3)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99NL 4 26D)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- Von Duprin Door Exit Devices