Shop All Exit Devices
Von Duprin
35A-EO 3 US3 Exit Device
Mfr # 35AEO 3 US3
Zoro # G610056043
product price: $1,849.99
/ea
Free Shipping & Returns
$1,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Door Handing Non-Handed
- Fire Rated No
- Material Brass
- Application 35A Series Rim Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 35AEO 3 US3
- Zoro # G610056043
- UPC # 197163184705
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. |
Door Handing | Non-Handed |
Fire Rated | No |
Material | Brass |
Application | 35A Series Rim Exit Device |
Function | Exit Only |
Color | Bright Brass |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Narrow Style, Rim Exit Device, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: TYX-3 SOFTIE BRUSH FOR SPEEDEX KEY MACHINES (HPC-TYX-3)
- J.W. WINCO GN237-NI-50-50-C-GS Hinge Stainless (237-NI-50-50-C-GS)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 112, PK100 (ZUSAQH70112)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (9927EO 4 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex (9827EO 3 313 LBR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- VON DUPRIN Satin Chrome Exit 9927EO26D4 (9927EO26D4)
- TRANS ATLANTIC CO. 48 XL Aluminum Extension Bar for the ED-300 Series Panic Exit Devices (ED-ROD301-AL)
- Von Duprin Door Exit Devices