Shop All Exit Devices
Von Duprin
35A-EO 3 26D Exit Device
Mfr # 35AEO 3 26D
Zoro # G810055785
Free Shipping & Returns
$1,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Door Handing Non-Handed
- Material Brass or Bronze
- Color Satin Chrome
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 35AEO 3 26D
- Zoro # G810055785
- UPC # 840067675977
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. |
Door Handing | Non-Handed |
Material | Brass or Bronze |
Color | Satin Chrome |
Grade | Grade 1 |
Function | Exit Only |
Application | 35A Series Rim Exit Device |
Includes | Rim Exit Devices |
Description
Narrow Style, Rim Exit Device, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4S)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (1CRZ8)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Eclectic Drawer Pull (BP2209128900)
- LUCKY LINE LuckyLine: LG C-CLIP ALUMINUM ASST 1/CD (LKL-46101)
- VON DUPRIN Satin Stainless Steel Exit 98EO32D3 (98EO32D3)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9848EO-F 3 26D)
- VON DUPRIN EL Surf. Vert. Rod Device, Satin Chrome (QEL9927EO 3 26D)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99 (9927L-06 3 313 RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 33 (EL3347A-EO 3 US26D)
- Von Duprin Door Exit Devices