Volvo Penta

Sae 10W30 Engine Oil (Discontinued)


This Product is Discontinued
Shop for all Motor Oil
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When you need an engine oil that protects and prolongs your engine life,by Volvo Penta is the best product for you Volvo Penta has been in the business of giving the right parts and accessories for marine and industrial industries Volvo Penta manufactures highquality and durable products that fit your needs The SAE fromis short term for the Society of Automotive Engineers that developed a scale for both engine like motor oil grades and transmission oils The 10W30 oil will thin out at higher temperatures faster than 10W40 will The number 10W30 represents the oil's resistance to thinning at high temperatures and it means that the viscosity of the oil is rated at 10W when an engine is cold and 30 when the engine is hot Volvo Penta SAE 10W30 Engine oil is also available as a synthetic blend motor oil Key Features Volvo Pentais designed for vehicles with more than 75,000 miles Volvo Penta 's advanced formulation helps protect seals and prolong engine life Volvo Pentaprotects against sludge and engine rust and corrosion Volvo Penta SAE 10W30 Engine oil protects the engine from internal combustion and ensures smooth function Specifications Brand Volvo Penta Weight Quart Size 200 LBS SKU 3847302 Special properties lubricate the engine even during low temperature starting The oil combats sludge buildup and gives excellent protection against wear

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products