Voltec

Voltec 16-00509 50 ft. 30 AMP RV Extension Cord With E-Zee Grip; Case Of 1


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The E-Zee Grip handle is large and ergonomic for a comfortable grip, but still folds securely to sit flat against the plug allowing you to completely and securely close the junction box. Our handle is tough, but is replaceable allowing you longevity for continued use.

Features
  • Cord Length - 50 ft.
  • Wire Gauge - 10/3
  • Wire Type - STW
  • Wire Color - Blue/Yellow
  • Outlets - 1
  • Plug Type - 30A
  • Receptacle Type - 30A
  • Amps - 30A
  • Watts - 3750
  • 30 AMP E-Zee Grip Weatherproof Extension Cord
  • Ergonomic design for easier grip
  • Handle folds down to fit flush with electrical enclosures
  • Voltec's E-Zee grip handle easily folds down to fit flush with electrical enclosures
  • Super duty construction
  • Case Of 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.