Shop All Colanders and Strainers
Vollrath
Wire Mesh Skimmer
Mfr # 47718
Zoro # G0947606
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Handle Length 14 in
- NSF Certified No
- Head Shape Round
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47718
- Zoro # G0947606
- UPC # 029419469604
- Country of Origin India
- Category Colanders and Strainers
Dimensions
Handle Length | 14 in |
Head Diameter | 8 in |
Head Length | 14 in |
Head Width | 8 in |
Details
Item | Skimmer |
Material | Stainless Steel |
NSF Certified | No |
Head Shape | Round |
Finish | Satin |
Head Material | Stainless Steel |
Dishwasher Safe | No |
Design | 1 Piece |
Gauge | Heavy |
Description
Skimmer, Handle Material Stainless Steel, Finish Satin, Design 1 Piece, Dishwasher Safe No, Gauge Heavy, Head Diameter 8 in, Head Length 14 in, Head Material Stainless Steel, Product Type Skimmer, Handle Length 14 in, Head Shape Round, Head Width 8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUOVA SIMONELLI USA Gasket Or 75.92 X 1.78 For Aur (02280033)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1401)
- TABLECRAFT Cheese Plane, Firm Grip (E5603)
- POPCORN INDIANA Popcorn Convenience 6Cn 3 oz. Movie Theater 3 oz., PK6 (8435710052)
- VOLLRATH One-Piece Skimmer (46970)
- VOLLRATH Colander, 16 Qt (68350)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- VOLLRATH 11 in Strainer (4605)
- VOLLRATH Wire Mesh Skimmer (47717)
- VOLLRATH China Cap, Fine Mesh, Dia 9 3/4 (47167)
- CRESTWARE Flour Sifter, Stainless Steel, 6-1/4 In (SFS08)
- Vollrath Colanders and Strainers