Shop All Bakeware
Vollrath
Wire Grate, Third-Size, SS, 10-7/8x5-1/8
Mfr # 20328
Zoro # G0395701
original price:
$19.15
5% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 3/4 in
- Material Stainless Steel
- For Use With All Third-Size Super Pan II Pans
- Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3/4 in |
Width | 5 1/8 in |
Length | 10 7/8 in |
Overall Width | 10 7/8 in |
Details
Item | Wire Grate |
Color | Silver |
Material | Stainless Steel |
For Use With | All Third-Size Super Pan II Pans |
Accessory Type | Wire Grate |
NSF Certified | Yes |
Oven Safe | Yes |
Product Type | Wire Cooling Grate |
Dishwasher Safe | No |
Freezer Safe | No |
Description
Wire Grate, Overall Length 5 1/8 in, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Overall Depth 5 1/8 in, Gauge 22 ga, Material Stainless Steel, Product Type Wire Cooling Grate, Color Silver, NSF Certified Yes, Overall Width 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR LAMP SOCKET FOR M3 ALL MODELS (P996400100)
- COMPONENT HARDWARE Clips, Grease Filter , Captv Air (FR51X015)
- RITZ Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Black (CL3PBIAELBK-1)
- LOREN COOK Wheel (615158)
- VOLLRATH 1/8 Size Wear-Ever® 16 Gauge Aluminum Sheet Pan (5228)
- VOLLRATH Bake and Roast Pan, w/ Handles, 12-1/2 Qt. (4457)
- VOLLRATH Bake and Roast Pan, 6-1/4 Qt. (68078)
- VOLLRATH Loaf Pan, Aluminum, 5 lb. (5435)
- VOLLRATH Bake and Roast Pan, w/ Handles, 4-1/2 Qt. (4412)
- VOLLRATH Bake and Roast Pan, w/ Handles, 17-7/8 Qt. (68252)
- 21ST CENTURY Burnt Baked Sheet Liner (B70A4)
- Vollrath Bakeware