Shop All Bakeware
Vollrath
Wire Grate, Half Size
Mfr # 20248
Zoro # G1434221
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 1/2 L x 11 3/4 W x 7/8 inD
- Color Silver
- Type For Half Size Sheet Pan
- Material Stainless Steel
- Bakeware and Roast Pans Product Group Wire Grates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 1/2 L x 11 3/4 W x 7/8 inD |
Overall Width | 11 3/4 in |
Details
Item | Wire Grate |
Color | Silver |
Type | For Half Size Sheet Pan |
Material | Stainless Steel |
Bakeware and Roast Pans Product Group | Wire Grates |
NSF Certified | No |
Freezer Safe | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Description
Wire Grate, Overall Length 16 1/2 in, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Overall Depth 16 1/2 in, Gauge 22 ga, Material Stainless Steel, Product Type Wire Cooling Grate, Color Silver, NSF Certified No, Overall Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Bamboo Spoon - 12 Pcs Polybag, 12PK (BSP-12)
- GARLAND Blower Wheel10-3/4D X 1-7/8W 5/8 For - Part# G0295201P (G0295201P)
- MR & MRS TS 1L MMT Straw Daiq Marg PET, PK6 (10113775)
- HOSHIZAKI Thermistor (P00027-01)
- VOLLRATH False Bottom, Third-Size, 10-1/8 x 4-13/16 (20300)
- VOLLRATH SS Mixing Bowl, 4 QT (69040)
- VOLLRATH SS Mixing Bowl, 30 QT (79300)
- VOLLRATH Half Size Sheet Pan, L 12 7/8 (5303)
- VOLLRATH Bake and Roast Pan, w/ Handles, 5-3/8 Qt. (68250)
- VOLLRATH Bake and Roast Pan, w/ Handles, 7-1/2 Qt. (68257)
- THE ROCK BY STARFRIT THE ROCK 8" x 1.5" Round Oven Dish with Stainless Steel Handles (060736-003-0000)
- Vollrath Bakeware