Shop All Bakeware
Vollrath
Wire Grate, Full Size, Stainless, 24 In L
Mfr # 20038
Zoro # G1521143
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in L x 16 1/2 in W x 7/8 in D
- Color Silver
- Type For Full Size Sheet Pan
- Material Stainless Steel
- Bakeware and Roast Pans Product Group Wire Grates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 24 in L x 16 1/2 in W x 7/8 in D |
Overall Width | 16 1/2 in |
Details
Item | Wire Grate |
Color | Silver |
Type | For Full Size Sheet Pan |
Material | Stainless Steel |
Bakeware and Roast Pans Product Group | Wire Grates |
NSF Certified | No |
Dishwasher Safe | No |
Freezer Safe | No |
Oven Safe | Yes |
Description
Wire Grate, Overall Length 24 in, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Overall Depth 24 in, Gauge 22 ga, Material Stainless Steel, Product Type Wire Cooling Grate, Color Silver, NSF Certified No, Overall Width 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTIAS OVEN CO Gear, Brass Worm - Main Shaft (110)
- DEXTER RUSSELL Boning Knife, Semi-Flex, 6 In, Poly, Black (26843)
- ANETSBERGER BROS Thermostat Rx, 3/8 X 5, 36 (60125401)
- DINEX Hi Limit (Manual Reset), Ch Pl (DX186000054)
- VOLLRATH Bake and Roast Pan, 3-7/8 Qt. (68076)
- VOLLRATH Pie Pan, Aluminum, 9-3/4 In Dia. (68089)
- VOLLRATH 1/8 Size Wear-Ever® 16 Gauge Aluminum Sheet Pan (5228)
- VOLLRATH Roasting Pan Bottom, with Straps (68362)
- VOLLRATH Margarine Bottles Small, W/O Single Tip Lid (52069)
- VOLLRATH 1/4 Size Wear-Ever 16 Gauge Aluminum Sheet Pan (5220)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (44690)
- Vollrath Bakeware