Shop All Warmers and Chillers
Vollrath
Warmer, L 21 3/4
Mfr # 71001
Zoro # G2093201
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14.2 qt
- Voltage 120V AC
- Material Stainless Steel
- Watts 700
- Amps 5.8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 71001
- Zoro # G2093201
- UPC # 029419183104
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Height | 9 in |
Overall Depth | 21 3/4 in |
Overall Width | 21 3/4 in |
Overall Height | 9 in |
Cord Length | 5 ft |
Details
Item | Warmer |
Capacity | 14.2 qt |
Voltage | 120V AC |
Material | Stainless Steel |
Watts | 700 |
Amps | 5.8 A |
Product Type | Food Warmer |
Current | 5.8 A |
Wattage | 700 W |
Description
Warmer, Product Type Food Warmer, Capacity 14.2 qt, Overall Height 9 in, Overall Width 21 3/4 in, Overall Depth 21 3/4 in, Voltage 120V AC, Wattage 700 W, Current 5.8 A, Material Stainless Steel, Cord Length 5 ft, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGS Bigs Old Bay Seasoned Shelled Sunflower Seeds 5.35 oz., PK12 (1601201076)
- KIKKOMAN Kikkoman Soy Sauce 5 gal. (00182)
- STANDARD KEIL Hinge Pivot For - Part# 2873-1200-1210 (2873-1200-1210)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- VOLLRATH Induction Rethermalizer, Silver, 11 qt. (74110110)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Inset, 3.9 L (78174)
- VOLLRATH Inset Cover, Slotted (78160)
- VOLLRATH Inset Cover, Hinged (47486)
- Vollrath Warmers and Chillers