Shop All Vacuum Pack Machines
Vollrath
Vacuum Sealer Bag, 14 x 10, PK100
Mfr # 40816
Zoro # G3334484
original price:
$60.05
5% off
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Nylon LLDPE
- Bag Closure Type Vacuum Seal
- For Use With 4RZE2
- Width 10 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 40816
- Zoro # G3334484
- UPC # 029419720323
- Country of Origin United States
- Category Vacuum Pack Machines
Dimensions
Width | 10 in |
Depth | 15 in |
Length | 15 in |
Overall Width | 10 in |
Overall Length | 15 in |
Details
Bag Item | Vacuum Sealer Bag |
Item | Vacuum Sealer Bag |
Bag Material | Nylon LLDPE |
Bag Closure Type | Vacuum Seal |
For Use With | 4RZE2 |
Thickness | 3 mil |
Color | Clear |
Material | Nylon LLDPE |
FDA Compliant | Yes |
Reclosable | Open |
Compatible Sealer Type | In Chamber |
Standards | FDA, USDA |
Maximum Cooking Temperature | 158 Degrees F |
Description
Vacuum Sealer Bag, Bag Closure Type Vacuum Seal, Bag Features Standard, Bag Item Vacuum Sealer Bag, Bag Material Nylon LLDPE, Bag Package Configuration Flat Pack, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 15 in, Maximum Cooking Temperature 158 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 10 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART I, Kit, Pinion Drive Gear, #00-913102-00199 (00-913102-00199)
- TABLECRAFT Stainless Steel French Whip, 20 (SF20)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK10000 (RPP R810)
- NONNIS FOOD CO Biscotti Originali 1.08 oz. Individually Wrapped, PK48 (200196948)
- VOLLRATH Vacuum Sealer Bag, 12 In L, 16 In W, PK100 (23854)
- VOLLRATH Vacuum Sealer Bag, 14 In L, 20 In W, PK100 (40818)
- VOLLRATH Vacuum Sealer Bag, 10 In L, 14 In W, PK100 (40814)
- VOLLRATH Vacuum Sealer Bag, 8 In L, 12 In W, PK100 (40813)
- VOLLRATH Vacuum Sealer Bag, 12 x 8, PK100 (40815)
- VOLLRATH Vacuum Sealer Bag, 8 In L, 12 In W, PK100 (23852)
- NUTRICHEF Commericial Vacuum Sealer (PKVS50STS)
- Vollrath Vacuum Pack Machines