Shop All Vacuum Pack Machines
Vollrath
Vacuum Sealer Bag, 12 In L, 16 In W, PK100
Mfr # 23854
Zoro # G5713495
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Nylon LLDPE
- Bag Closure Type Vacuum Seal
- Width 12 in
- Depth 16 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 23854
- Zoro # G5713495
- UPC # 029419833269
- Country of Origin United States
- Category Vacuum Pack Machines
Dimensions
Width | 12 in |
Depth | 16 in |
Length | 16 in |
Overall Length | 16 in |
Overall Width | 12 in |
Details
Item | Vacuum Sealer Bag |
Bag Item | Vacuum Sealer Bag |
Bag Material | Nylon LLDPE |
Bag Closure Type | Vacuum Seal |
Thickness | 4 mil |
Color | Clear |
Material | Nylon LLDPE |
Maximum Cooking Temperature | 212 Degrees F |
Compatible Sealer Type | In Chamber |
Standards | FDA, USDA |
Reclosable | Open |
FDA Compliant | Yes |
Description
Vacuum Sealer Bag, Bag Closure Type Vacuum Seal, Bag Features Standard, Bag Item Vacuum Sealer Bag, Bag Material Nylon LLDPE, Bag Package Configuration Flat Pack, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 16 in, Maximum Cooking Temperature 212 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 4 mil, Width 12 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Meditrnen 2-Tiered Basket, Blk, 12.25"H (BKT2A)
- BIRO Coupling Sleeve - Guardian (56276B)
- BIRO Back Wire Combination (T3117)
- FEDERAL INDUSTRIES 1 Nps Thermoplastic Drain (84-70225)
- VOLLRATH Vacuum Sealer Bag, 6 In L, 12 In W, PK100 (40812)
- VOLLRATH Vacuum Sealer Bag, 8 In L, 12 In W, PK100 (40813)
- VOLLRATH Vacuum Sealer Bag, 12 x 8, PK100 (40815)
- VOLLRATH Vacuum Sealer Bag, 14 x 10, PK100 (40816)
- VOLLRATH Vacuum Sealer Bag, 10 In L, 14 In W, PK100 (40814)
- VOLLRATH Vacuum Sealer Bag, 8 In L, 12 In W, PK100 (23852)
- WESTON BRANDS PRO-2600: Stainless Steel Vacuum Sealer (65-1301-W)
- Vollrath Vacuum Pack Machines