Shop All Cooking Utensils
Vollrath
Utility Tong, Purple, 9-1/2 in. Overall L
Mfr # 4780980
Zoro # G2423867
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Purple
- Type With Purple Coated Handle
- Handle Type Plastisol
- Overall Height (In.) 1 7/16 in
- Blade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4780980
- Zoro # G2423867
- UPC # 029419389438
- Country of Origin United States
- Category Cooking Utensils
Dimensions
Overall Height (In.) | 1 7/16 in |
Overall Length (In.) | 9 1/2 in |
Handle Length (In.) | 6 in |
Overall Width (In.) | 3 1/2 in |
Overall Width | 6 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Handle Color | Purple |
Type | With Purple Coated Handle |
Handle Type | Plastisol |
Blade | No |
Material | Stainless Steel |
Color | Purple |
For Use With | Fry Pans, Pans, Pots |
Gauge | 20 |
Handle | Included |
Temp. Resistance (Deg. F) | 180 Degrees F |
NSF Certified | Yes |
Dishwasher Safe | No |
Product Type | Uncoated Scalloped Tongs |
Maximum Temperature | 180 Degrees F |
Coated Handle | Yes |
Design | 1 Piece |
Locking | No |
Description
Uncoated Scalloped Tongs, Gauge 20 ga, Coated Handle Yes, Handle Color Purple, Design 1 Piece, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Maximum Temperature 180 Degrees F, Overall Length 9 1/2 in, Overall Width 6 1/2 in, NSF Certified Yes, Color Purple, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Elbow 25 Flr X 75 Hose Thd (37297.0006)
- MONIN Monin Raspberry Syrup 750mL Bottle, PK12 (M-AR040A)
- STAR MANUFACTURING Warmer Element 120V 1650W (2N-46681UL)
- BROWNE FOODSERVICE Pot, Bain Marie , 1-1/4 Qt (BMP1)
- VOLLRATH Solid Turner, White (4808815)
- VOLLRATH Tongs, Scallop , 16", Red Hdl (4781640)
- VOLLRATH Spoon, Basting , S/S, Perf, 11.75" (64401)
- VOLLRATH 10 oz Stainless Steel Dredge (T1042)
- VOLLRATH Perforated Turner, Black (4808920)
- VOLLRATH Solid Spoodle Black 2 oz. (61157)
- KING KOOKER 15" Crab Tongs, Steel (14400)
- Vollrath Cooking Utensils