Shop All Serving Utensils
Vollrath
Utility Tong, Nylon Ends
Mfr # 4781622
Zoro # G2155151
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Nylon End and Black-Coated Handle
- Handle Color Black
- Dishwasher Safe Yes
- Color Black
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4781622
- Zoro # G2155151
- UPC # 029419612406
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length (In.) | 16 in |
Details
Item | Coated Scalloped Tongs |
Type | With Nylon End and Black-Coated Handle |
Handle Color | Black |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Temp. Resistance (Deg. F) | 450 Degrees F |
Gauge | Heavy |
Product Type | Coated Scalloped Tongs |
Design | 1 Piece |
Locking | No |
Coated Handle | Yes |
Maximum Temperature | 450 Degrees F |
Description
Coated Scalloped Tongs, Gauge Heavy, Coated Handle Yes, Handle Color Black, Design 1 Piece, Dishwasher Safe Yes, Product Type Coated Scalloped Tongs, Locking No, Maximum Temperature 450 Degrees F, Overall Length 16 in, Overall Width 5 9/16 in, NSF Certified Yes, Color Black, Blade Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Leveler, Nylon Base-Non-Swivel (263798)
- CHAMPION - MOYER DIEBEL Drain Euccw Handle Weldment (329675)
- PIONEER Pioneer Western Style Buttermilk Pancake Mix 5lbs, PK6 (94075)
- BLUES HOG BBQ SAUCE BH SMKMTN 24OZ (70410)
- VOLLRATH Slotted Spoon, 11 In (46963)
- VOLLRATH 16 in Antimicrobial Stainless Steel Utility Tongs (4781610)
- VOLLRATH 3 oz Antimicrobial Spoodle Perforated Portion Spoon (62165)
- VOLLRATH Slotted Spoon, 13 In (46976)
- VOLLRATH Funnel, 64 oz. (84780)
- VOLLRATH Utility Tong, Blk Handle (4781620)
- VOLLRATH Perforated Spoodle, 6 Oz (6422620)
- Vollrath Serving Utensils