Shop All Serving Utensils
Vollrath
Utility Tong, Nylon Ends
Mfr # 4781612
Zoro # G2343914
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Nylon End
- Material Stainless With Nylon End
- Dishwasher Safe Yes
- Color Black
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4781612
- Zoro # G2343914
- UPC # 029419612376
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length (In.) | 16 in |
Details
Item | Coated Scalloped Tongs |
Type | With Nylon End |
Material | Stainless With Nylon End |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Temp. Resistance (Deg. F) | 450 Degrees F |
Gauge | Heavy |
Product Type | Coated Scalloped Tongs |
Coated Handle | No |
Maximum Temperature | 450 Degrees F |
Design | 1 Piece |
Locking | No |
Description
Coated Scalloped Tongs, Gauge Heavy, Coated Handle No, Handle Color -, Design 1 Piece, Dishwasher Safe Yes, Product Type Coated Scalloped Tongs, Locking No, Maximum Temperature 450 Degrees F, Overall Length 16 in, Overall Width 5 9/16 in, NSF Certified Yes, Color Black; Silver, Blade Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO DISHWASHER Contac Aux C320Kg1 1 N/O Ch (P47-5517)
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530P)
- CAFECTION SEAL, MOTOR SHAFT (03CHO06)
- HENNY PENNY Heater 208 Volt 1550W (45065-03)
- VOLLRATH Squeeze Disher, 1.52 oz., SS, Red (47397)
- VOLLRATH 6 oz Teal Disher No. 5 (47389)
- VOLLRATH Solid Prep Spoon, 15 In (4689960)
- VOLLRATH Solid Basting Spoon, 15 In (46981)
- VOLLRATH Utility Tong, Blk Handle (4781620)
- VOLLRATH Grip 'N Serv 14 in Solid Serving Spoon (46945)
- VOLLRATH Ladle, Cap 12 Oz (46822)
- Vollrath Serving Utensils