Shop All Serving Utensils
Vollrath
Utility Tong, Nylon Ends
Mfr # 4780922
Zoro # G0321072
original price:
$21.54
20% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Nylon End and Black-Coated Handle
- Handle Color Black
- Dishwasher Safe Yes
- Color Black
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4780922
- Zoro # G0321072
- UPC # 029419612383
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length (In.) | 9 1/2 in |
Details
Item | Scalloped Tongs |
Type | With Nylon End and Black-Coated Handle |
Handle Color | Black |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Temp. Resistance (Deg. F) | 450 Degrees F |
Gauge | Heavy |
Product Type | Scalloped Tongs |
Coated Handle | Yes |
Locking | No |
Maximum Temperature | 450 Degrees F |
Design | 1 Piece |
Description
Scalloped Tongs, Gauge Heavy, Coated Handle Yes, Handle Color Black, Design 1 Piece, Dishwasher Safe Yes, Product Type Scalloped Tongs, Locking No, Maximum Temperature 450 Degrees F, Overall Length 9 1/2 in, Overall Width 3 1/2 in, NSF Certified Yes, Color Black, Blade Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Element, 240V 1100W , For Sealed Well (TSU-P-206)
- OREO Oreo Single Serve Cookie 6 Count, PK120 (00200)
- FOOD WARMING EQUIPMENT Blower For Fwe - Part# Z600-2065 (Z600-2065)
- VULCAN HART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714252)
- VOLLRATH 6 oz Antimicrobial Spoodle Solid Portion Spoon (6433620)
- VOLLRATH Disher, Dark Blue (47143)
- VOLLRATH Solid Basting Spoon, 18 In (46990)
- VOLLRATH Aluminum Scoop, 5 Oz Cap (46890)
- VOLLRATH Slotted Spoon, 15 In (46985)
- VOLLRATH Squeeze Disher, 0.33 oz., SS, Orange (47404)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- Vollrath Serving Utensils