Vollrath

Utility Tong, Nylon Ends


product price: $13.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type With Nylon End
  • Material Stainless With Nylon End
  • Dishwasher Safe Yes
  • Color Black
  • NSF Certified Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length (In.) 9 1/2 in

Details

Item Scalloped Tongs
Type With Nylon End
Material Stainless With Nylon End
Dishwasher Safe Yes
Color Black
NSF Certified Yes
Gauge Heavy
Temp. Resistance (Deg. F) 450 Degrees F
Product Type Scalloped Tongs
Maximum Temperature 450 Degrees F
Locking No
Design 1 Piece
Coated Handle No

Description

Scalloped Tongs, Gauge Heavy, Coated Handle No, Handle Color -, Design 1 Piece, Dishwasher Safe Yes, Product Type Scalloped Tongs, Locking No, Maximum Temperature 450 Degrees F, Overall Length 9 11/16 in, Overall Width 6 1/2 in, NSF Certified Yes, Color Black; Silver, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.