Shop All Serving Utensils
Vollrath
Utility Tong, Multi-Colored Set
Mfr # 4780911
Zoro # G0575522
original price:
$115.50
26% off
new price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Pack Color-Coded Set
- Material Plastisol Coated Handle, Stainless Steel
- Dishwasher Safe No
- Color Black, Blue, Green, Red, Tan, Yellow
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4780911
- Zoro # G0575522
- UPC # 029419282999
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length (In.) | 9 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Type | Multi-Pack Color-Coded Set |
Material | Plastisol Coated Handle, Stainless Steel |
Dishwasher Safe | No |
Color | Black, Blue, Green, Red, Tan, Yellow |
NSF Certified | Yes |
Gauge | 20 |
Product Type | Uncoated Scalloped Tongs |
Maximum Temperature | 350 Degrees F |
Coated Handle | Yes |
Locking | No |
Description
Uncoated Scalloped Tongs, Gauge 20 ga, Coated Handle Yes, Handle Color Black; Blue; Green; Red; Tan; Yellow, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Maximum Temperature 350 Degrees F, Overall Length 9 1/2 in, Overall Width 3 1/2 in, NSF Certified Yes, Color Black; Blue; Green; Red; Tan; Yellow, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Toggle Switch (02.19.168.00)
- TURBO AIR Fan Bladeevaporator For - Part# 3011802210 (3011802210)
- RITZ Concepts Check Kitchen Towel 100% Cotton Terry Taupe/Natural (82690)
- CMA DISH MACHINES Timer Motor Assembly 60 Sec 220V/6 (00501.17)
- VOLLRATH Utility Tong, L 7 In (47007)
- VOLLRATH Utility Tong, L 16 In (47116)
- VOLLRATH Disher, Gray (47140)
- VOLLRATH Solid Basting Spoon, 15 In (46981)
- VOLLRATH Slotted High Ht. Spoon, Black (5284320)
- VOLLRATH Perforated Spoon, 13 In (46975)
- HANDGARDS Handgards 6" Bamboo Skewer, PK10000 (305214014)
- Vollrath Serving Utensils