Shop All Serving Utensils
Vollrath
Utility Tong, L 9 1/2 In
Mfr # 47110
Zoro # G2152832
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Gauge 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47110
- Zoro # G2152832
- UPC # 029419099818
- Country of Origin India
- Category Serving Utensils
Dimensions
Overall Length (In.) | 9 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Gauge | 24 |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | No |
Locking | No |
Description
Uncoated Scalloped Tongs, Gauge 24 ga, Coated Handle No, Handle Color -, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Overall Length 9 3/8 in, Overall Width 2 in, NSF Certified No, Color Silver, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Burner Valve For - Part# 441100000 (441100000)
- PARKER HANNIFIN Valve, Solenoid (12FS5C2-Z05ACHDS12)
- BAXTER MANUFACTURING Ignition Module (01-1000V9-00170)
- CRETORS Heat Pad, 120V, 50W (2779-A)
- VOLLRATH Ladle, Cap 3 Oz (46813)
- VOLLRATH French Fry Cutter, 7/16 Cut (47714)
- VOLLRATH Pom Tong, L 9 In (47109)
- VOLLRATH Ladle, Cap 1 Oz (46811)
- VOLLRATH Disher, Black (47146)
- VOLLRATH Ladle, Cap 1/2 Oz (46810)
- CRESTWARE Tong, Beige, 6-1/2 in. L, Plastic (PCT6BG)
- Vollrath Serving Utensils