Shop All Serving Utensils
Vollrath
Utility Tong, Blk Handle
Mfr # 4781620
Zoro # G1661317
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Black Coated Handle
- Material Plastisol Coated Handle, Stainless Steel
- Handle Color Black
- Dishwasher Safe No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 4781620
- Zoro # G1661317
- UPC # 029419270743
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length (In.) | 16 in |
Details
Item | Uncoated Scalloped Tongs |
Type | With Black Coated Handle |
Material | Plastisol Coated Handle, Stainless Steel |
Handle Color | Black |
Dishwasher Safe | No |
Color | Black |
NSF Certified | Yes |
Temp. Resistance (Deg. F) | 180 Degrees F |
Gauge | 20 |
Product Type | Uncoated Scalloped Tongs |
Locking | No |
Maximum Temperature | 225 Degrees F |
Coated Handle | Yes |
Design | 1 Piece |
Description
Uncoated Scalloped Tongs, Gauge 20 ga, Coated Handle Yes, Handle Color Black, Design 1 Piece, Dishwasher Safe No, Product Type Uncoated Scalloped Tongs, Locking No, Maximum Temperature 225 Degrees F, Overall Length 16 in, Overall Width 5 9/16 in, NSF Certified Yes, Color Black, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Weston Electroplated Tin Coated Silver Manual speed 10 spm Meat Grinder (36-2201-W)
- SWING-A-WAY Jar Opener Swing-A-Way (711BK)
- NESTL Smarties Candy Rolls, 5 lb Bag (296555)
- FEDERAL INDUSTRIES 230V Rssm Carel Control (32-19865-1)
- VOLLRATH Ladle, Cap 1 Oz (46811)
- VOLLRATH Solid High Heat Spoon, Black (5284220)
- VOLLRATH 6 oz Teal Disher No. 5 (47389)
- VOLLRATH Utility Tong, Nylon Ends (4780912)
- VOLLRATH Squeeze Disher, 0.65 oz., SS, Terracotta (47401)
- VOLLRATH 6 in Antimicrobial Utility Tongs (4780610)
- CRESTWARE Ladle, 6 oz., 14 in. L (OPL06)
- Vollrath Serving Utensils