Shop All Cooking Utensils
Vollrath
Turner, Square Beveled, 6 in. Blade L
Mfr # 4808780
Zoro # G2423760
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material Stainless steel
- Blade Length 6 in
- Blade Width 3 19/64 in
- Overall Length 13 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4808780
- Zoro # G2423760
- UPC # 671080411170
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 6 in |
Blade Width | 3 19/64 in |
Overall Length | 13 45/64 in |
Handle Length | 6 5/8 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | Stainless steel |
Handle Color | Purple |
Blade Edge | Beveled |
Handle Material | Nylon |
NSF Certified | No |
Dishwasher Safe | No |
Design | Solid |
High-Heat Compatible | Yes |
Blade Color | Silver |
Product Type | Turner |
Hanging Hole | No |
Edge Style | Beveled |
Maximum Temperature | 232 Degrees F |
Description
Turner, Overall Length 13 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 232 Degrees F, Handle Color Purple, Edge Style Beveled, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Button Valve Assy (KL50-Y027)
- DURAC LCD Digital Food Service Thermometer with -40 to 450 (F) (B60900-1600)
- TABLECRAFT Std Sqz Bottle, Clr, 38mm, Cone, 8OZ, PK12 (108C-1)
- KIKKOMAN Kikkoman Japanese Style Tempura Batter Mix 5lbs, PK6 (05020)
- VOLLRATH Tongs, Versagrip , 16", Blk Hdl (4791620)
- VOLLRATH Holder, Flatware , 4 Cylinder, Ss (97240)
- VOLLRATH Solid Spoodle Black 2 oz. (61157)
- VOLLRATH Squeeze Disher, 0.75 oz., 9-1/4 in. L (47378)
- VOLLRATH Spoon, Basting , S/S, Perf, 11.75" (64401)
- VOLLRATH Vollrath 3 oz. Oval Ivory Handle Spoodle (6412335)
- WINCO Winco 5.5" Blade Pie Server, PK12 (TN166)
- Vollrath Cooking Utensils