Shop All Trays and Platters
Vollrath
Tray, Brown, L 18 In
Mfr # 86121
Zoro # G3225065
original price:
$10.46
36% off
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fast Food
- Overall Depth 14 in
- Overall Length (In.) 18 in
- Overall Width (In.) 14 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 86121
- Zoro # G3225065
- UPC # 029419094646
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Depth | 14 in |
Overall Length (In.) | 18 in |
Overall Width (In.) | 14 in |
Overall Length | 18 in |
Details
Item | Tray |
Type | Fast Food |
Color | Brown |
Material | Plastic |
Number of Compartments | 1 |
NSF Certified | Yes |
Handle Included | No |
Description
Tray, Overall Width 14 in, Overall Depth 14 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Brown, For Use With -, Handle Included No, Overall Length 18 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAINS Cains 30lbs All Natural Mayonnaise (77E265G0194)
- WINCO 13 in Stainless Steel Basting Spoon (BSOT-13H)
- BELLECO Quartz Element 120V 700W 12-1/4" (204100)
- BUSHS BEST Bush's Best Great Northern Beans #10 Can, PK6 (01788)
- VOLLRATH Tray, Brown, L 16 In (86111)
- VOLLRATH Tray, Brown, L 14 In (86101)
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- CAMBRO 14 in x 10 in Black Fast Food Tray (1014FF110)
- TABLECRAFT Platter Basket, Oval, Red, PK36 (1076R)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- Vollrath Trays and Platters