Shop All Food Pans
Vollrath
Transport Pan, Half-Size
Mfr # 30288
Zoro # G1592035
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Capacity 11 qt
- Depth 8 in
- Gauge 20
- Product Type Transport Steam Table Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pan Size | Half Size |
Depth | 8 in |
Overall Length | 10 5/16 in |
Overall Width | 12 5/8 in |
Overall Depth | 8 in |
Details
Item | Transport Steam Table Pan |
Capacity | 11 qt |
Gauge | 20 |
Product Type | Transport Steam Table Pan |
Compatible Pan Type | Half Size |
Pan Shape | Rectangular |
Dishwasher Safe | No |
Freezer Safe | Yes |
Anti-Jam | Yes |
Oven Safe | No |
NSF Certified | Yes |
Description
Transport Steam Table Pan, Overall Depth 8 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe Yes, Product Type Transport Steam Table Pan, Anti-Jam Yes, Capacity 11 qt, Compatible Pan Type Half Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE THERMOSTAT-PINK/WHT W/INSTR (D510707P)
- JACKSON Spring, Door (5700-003-32-85)
- LOGO BRANDS Chicago Cubs 15oz Stripe Mug (506-C15SM)
- GIANT SNACK Giants Pistachios Dill Pickle 4.5 oz., PK8 (51650)
- VOLLRATH Pan, Half-Size, 6.7 Qt (30242)
- VOLLRATH 1/9 Size 4 in Steam Table Pan (20949)
- VOLLRATH Full Size 4 in Steam Table Pan (20049)
- VOLLRATH Pan, Half-Size, 4.3 Qt (30222)
- VOLLRATH Pan, Half-Size, 2.1 Qt (30212)
- VOLLRATH Pan, Ninth-Size, 1.1 Qt (30942)
- VOLLRATH 1/4 Size 4 in Steam Table Pan (20449)
- Vollrath Food Pans