Shop All Food Pans
Vollrath
Transport Pan, Half-Size
Mfr # 30265
Zoro # G3497803
original price:
$71.09
18% off
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Capacity 10 qt
- Depth 6 in
- Gauge 20
- Product Type Steam Table Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pan Size | Half Size |
Depth | 6 in |
Overall Width | 12 5/8 in |
Overall Length | 10 5/16 in |
Overall Depth | 6 in |
Details
Item | Steam Table Pan |
Capacity | 10 qt |
Gauge | 20 |
Product Type | Steam Table Pan |
Compatible Pan Type | Half Size |
Pan Shape | Rectangular |
Dishwasher Safe | No |
Oven Safe | No |
NSF Certified | Yes |
Anti-Jam | Yes |
Freezer Safe | No |
Description
Steam Table Pan, Overall Depth 6 in, Overall Length 10 5/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 5/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam Yes, Capacity 10 qt, Compatible Pan Type Half Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Sign, Floor , Caution, A-Frame (6109)
- AMGOOD 24in x 36in Stainless Steel Equipment Stand (AMG ES-2436)
- PREMIUM LEVELLA 24" 4-Burner Electric Stove in White ( PRE2425GW)
- MOFFAT Motor Kit (013431K)
- VOLLRATH Pan, Third-Size, 1.3 Qt (30312)
- VOLLRATH Full Size 8 in Super Pan 3® Steam Pan (90082)
- VOLLRATH Pan, Sixth-Size, 1.8 Qt (30642)
- VOLLRATH Pan, Two-Thirds Size, 14 Qt (30162)
- VOLLRATH Pan, Fourth-Size, 1.8 Qt (30422)
- VOLLRATH Pan, Ninth-Size, 0.6 Qt (30922)
- CAMBRO Food Pan, Fourth Size, Clear, PK6 (CA44CW135)
- Vollrath Food Pans