Shop All Food Pans
Vollrath
Transport Pan, Half-Size
Mfr # 30225
Zoro # G0566447
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Capacity 4 qt
- Gauge 20
- Product Type Transport Steam Table Pan
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Half Size |
Overall Width | 12 3/4 in |
Overall Length | 10 3/8 in |
Overall Depth | 2 1/2 in |
Details
Item | Transport Steam Table Pan |
Capacity | 4 qt |
Gauge | 20 |
Product Type | Transport Steam Table Pan |
Dishwasher Safe | No |
Compatible Pan Type | Half Size |
Oven Safe | No |
Anti-Jam | Yes |
Freezer Safe | Yes |
Pan Shape | Rectangular |
NSF Certified | Yes |
Description
Transport Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 10 3/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe Yes, Product Type Transport Steam Table Pan, Anti-Jam Yes, Capacity 4 qt, Compatible Pan Type Half Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Conversion Kit (316243723)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- IMPERIAL COOKING EQUIPMENT Knob, Control (4053)
- JBT Cutter W/Screw, Mfj Cj (06000225)
- VOLLRATH Perforated Pan, Full-Size, 14 Qt. (30043)
- VOLLRATH 1/2 Size 4 in Steam Table Pan (20249)
- VOLLRATH Pan, Half-Size Long, 5.7 Qt (30542)
- VOLLRATH Pan, Sixth-Size, 1.8 Qt (30642)
- VOLLRATH Pan, Full Size, 14 Qt (30042)
- VOLLRATH Pan, Third-Size, 4.1 Qt (30342)
- WINCO 1/6 Size 6 in Steam Table Pan (SPJL-606)
- Vollrath Food Pans