Shop All Food Pans
Vollrath
Transport Pan, Full-Size
Mfr # 30088
Zoro # G0318884
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Pan Size Full Size
- Depth 8 in
- Capacity 28 qt
- Length 20 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12 3/4 in |
Pan Size | Full Size |
Depth | 8 in |
Length | 20 7/8 in |
Overall Depth | 4 in |
Overall Length | 20 13/16 in |
Overall Width | 12 3/4 in |
Details
Item | Transport Steam Table Pan |
Capacity | 28 qt |
Gauge | 20 ga |
Product Type | Transport Steam Table Pan |
Pan Shape | Rectangular |
Freezer Safe | No |
Dishwasher Safe | No |
Oven Safe | No |
NSF Certified | Yes |
Compatible Pan Type | Full Size |
Anti-Jam | Yes |
Description
Transport Steam Table Pan, Overall Depth 4 in, Overall Length 20 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Transport Steam Table Pan, Anti-Jam Yes, Capacity 28 qt, Compatible Pan Type Full Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Cntainer Clr Rd 12Qt-135 (RFSCW12-135)
- PERLICK Evaporator Fin Coil (68978)
- WARING COMMERCIAL Mixing Paddle, For Use With 56GX76 (WSM7LMP)
- NUTRICHEF Electric Thermo Pot, PKWK43 (PKWK43)
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- VOLLRATH Pan, Full Size, 14 Qt (30042)
- VOLLRATH Pan, Third-Size, 1.3 Qt (30312)
- VOLLRATH Pan, Two-Thirds Size, 14 Qt (30162)
- VOLLRATH Pan, Half-Size, 10 Qt (30260)
- VOLLRATH 1/3 Size 6 in Steam Table Pan (20369)
- WESTLAND Westland Sales PI-24 Splendid Drain-A-Way Pan - 24-3/4" (PI-24)
- Vollrath Food Pans