Shop All Food Service Storage & Transportation
Vollrath
TR23 Traex Full-Size Beige Open End Sheet Pan / Tray Rack
Mfr # 922TR2332
Zoro # G111592897
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 922TR2332
- Zoro # G111592897
- Country of Origin United States
- Category Food Service Storage & Transportation
Description
This Vollrath TR23 Traex full-size beige open end sheet pan and tray rack easily holds cafeteria trays or full size sheet pans during washing in your commercial kitchen. It is open ended on one side for easy placement and removal of trays of all lengths. This sheet pan rack holds 3 full-size sheet pans at once and is designed to fit standard height openings for most conveyor dishwashers. With a chrome wire insert that holds the pans upright for washing a sheet pan rack is the best way to wash large trays and pans in a commercial conveyor dishwasher!This rack comes in a beige color making it the perfect addition to a color-coded warewashing system. When combined with racks of other colors and configurations sold separately this rack allows you to see at a glance what it should be used for preventing cross contamination and ensuring that all of your sheet pans and other items are washed in correctly sized racks.Overall Dimensions:Length: 19 3/4''Width: 19 3/4''Height: 5 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA DYNAMIC PRODUCTS Washing Machine Hose Rubber 3/8-in D X 6 ft. L (WA6RB7006)
- CRESTWARE Dome Cake Cover, Acrylic, 12" (ACC12)
- POP SECRET Microwave Popcorn, Movie Theater Butter, 3 oz Bags, PK30 (69687)
- STAR MANUFACTURING Thermostat K, 3/8 X 4-1/2, 14 (WS-58936)
- VOLLRATH Silverware Soak System (52619)
- VOLLRATH Drain Box, Perforated, Plastic (52617)
- VOLLRATH Flatware Rack, Half, H 7 1/4 (52640)
- VOLLRATH Flatware Rack, Half, H 13 1/2 (52641)
- VOLLRATH Traex Rack-Master Flatware Rack Set (HR1370)
- VOLLRATH Traex Rack-Master Half Size Flatware Rack (1393)
- TOUGH GUY Plastic Rack Cover, 80 x 53 In., PK50 (3XVY4)
- Vollrath Food Service Storage & Transportation