No Product Image Available
Vollrath

TR2 Traex Full-Size Yellow Flatware Rack


product price: $38.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wash and dry ramekins utensils mixing bowls and more in this Vollrath TR2 Traex full-size yellow flatware rack! This full-size flatware rack is ideal for thoroughly cleaning all of your smaller dishware and flatware. With its tight mesh sides and bottom grid this rack prevents flatware and smaller items from falling through during the warewashing cycle! Interior ribs along the side walls also prevent knives from protruding ensuring safety for your employees and secure washing of flatware. Plus this rack comes with molded handle grips on each of the four sides to make it easy for you to grip lift and transport this rack.This rack comes in a yellow color making it the perfect addition to a color-coded warewashing system. When combined with racks of different colors and styles sold separately the color-coded system allows you to see at a glance what each rack is for.Overall Dimensions:Length: 19 3/4''Width: 19 3/4''Overall Height: 4''Inside Height: 3 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.