Shop All Warmers and Chillers
Vollrath
Table Cover, Half-Size
Mfr # 75025
Zoro # G1217264
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Product Type Transport Steam Table Cover
- Compatible Pan Type Half Size
- NSF Certified Yes
- Pan Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75025
- Zoro # G1217264
- UPC # 029419038756
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Length | 10 1/2 in |
Overall Width | 12 7/8 in |
Overall Depth | 1 in |
Details
Item | Transport Steam Table Cover |
Gauge | 20 ga |
Product Type | Transport Steam Table Cover |
Compatible Pan Type | Half Size |
NSF Certified | Yes |
Pan Shape | Rectangular |
Dishwasher Safe | No |
Anti-Jam | No |
Freezer Safe | No |
Oven Safe | No |
Description
Transport Steam Table Cover, Overall Depth 1 in, Overall Length 10 1/2 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 7/8 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Transport Steam Table Cover, Anti-Jam No, Compatible Pan Type Half Size, Gauge 20 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Harness-Shelf Lgt Fixture (0425438)
- FRYMASTER Interface Kit For - Part# Fm8262260 (FM8262260)
- 3M PAPER MIXING BOARD DISPOSABLE (3M20382)
- SAHALE SNACKS Sahale Cherry Cocoa Almond Coconut Snack Mix 1.5 oz. Packet, PK18 (9386900086)
- VOLLRATH Inset Cover, Hinged (47486)
- VOLLRATH Half-Size Cover, Solid (75120)
- VOLLRATH Inset Cover, Hinged (47488)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- VOLLRATH Inset, 3.9 L (78174)
- VOLLRATH Warmer, L 21 3/4 (71001)
- STERNO Sterno Stove Butane (50180)
- Vollrath Warmers and Chillers