Shop All Food Pans
Vollrath
Steam Table Pans, Wild Pan
Mfr # 3100020
Zoro # G2608462
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pan Size Wild Pan
- Width 12 13/16 in
- Material Stainless Steel
- Depth 2 1/2 in
- Capacity 3.7 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Wild Pan |
Width | 12 13/16 in |
Depth | 2 1/2 in |
Length | 20 1/4 in |
Overall Depth | 2 1/2 in |
Overall Length | 20 7/8 in |
Overall Width | 7 5/16 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 3.7 qt |
Product Type | Steam Table Pan |
Compatible Pan Type | Full Size |
Dishwasher Safe | No |
Freezer Safe | No |
Oven Safe | No |
Pan Shape | Wild |
NSF Certified | Yes |
Anti-Jam | No |
Description
Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 20 7/8 in, Pan Shape Wild, NSF Certified Yes, Overall Width 7 5/16 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam No, Capacity 3.7 qt, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Medium Grind Cornmeal 24 oz. Pouches, PK4 (1148S244)
- SAN JAMAR EzFit Lid Cvr Trim Ring Door Cvr (L2400CKIT)
- STAR MANUFACTURING Element Clip 3/4" (50397)
- KASON ® 401Sa6060084, Easi Mount© Vinyl Strip (402SA6060084)
- VOLLRATH Pan, Sixth-Size, 1.2 Qt (30622)
- VOLLRATH Pan, Third-Size, 2.6 Qt (30322)
- VOLLRATH 1/4 Size 4 in Steam Table Pan (20449)
- VOLLRATH 1/6 Size 4 3/4 in Miramar™ Steam Table Pan (40003)
- VOLLRATH Pan, Half-Size Long, 3.7 Qt (30522)
- VOLLRATH Transport Pan, Half-Size (30288)
- CARLISLE FOODSERVICE Full Food Pan PC, 4" D, Clr, PK6 (10201B07)
- Vollrath Food Pans