Shop All Food Pans
Vollrath
Steam Table Pans, Half Kidney
Mfr # 3102120
Zoro # G2495394
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size Kidney
- Material Stainless Steel
- Width 12 13/16 in
- Depth 2 1/2 in
- Capacity 3.7 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Half Size Kidney |
Width | 12 13/16 in |
Depth | 2 1/2 in |
Length | 10 1/4 in |
Overall Width | 12 3/4 in |
Overall Length | 10 3/8 in |
Overall Depth | 2 1/2 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 3.7 qt |
Product Type | Steam Table Pan |
Dishwasher Safe | No |
Anti-Jam | No |
Oven Safe | No |
Freezer Safe | No |
Compatible Pan Type | Half Size |
NSF Certified | Yes |
Pan Shape | Kidney |
Description
Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 10 3/8 in, Pan Shape Kidney, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam No, Capacity 2.2 qt, Compatible Pan Type Half Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Fry Basket, Yellow (429)
- DE CECCO De Cecco No. 24 Rigatoni 1lbs Box, PK12 (VSS0024)
- BETTY CROCKER Individually Wrapped Double Chocolate Oatmeal Bar 1.24 oz., PK144 (16000-45566)
- ALL SPORT Sports Drink Mix, Regular, Grape, 32 PK (10124809)
- VOLLRATH Pan, Full-Size, 8.3 Qt (30020)
- VOLLRATH 1/4 Size 4 in Steam Table Pan (20449)
- VOLLRATH Pan, Fourth-Size, 4.5 Qt (30462)
- VOLLRATH 1/6 Size 4 in Steam Table Pan (20649)
- VOLLRATH Pan, Third-Size, 6.1 Qt (30362)
- VOLLRATH Pan, Third-Size, 4.1 Qt (30342)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- Vollrath Food Pans