Shop All Food Pans
Vollrath
Steam Table Pans, Full Oval
Mfr # 3101020
Zoro # G0425467
original price:
$68.17
14% off
new price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 13/16 in
- Pan Size Full Size Oval
- Material Stainless Steel
- Depth 2 1/2 in
- Capacity 5.1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12 13/16 in |
Pan Size | Full Size Oval |
Depth | 2 1/2 in |
Length | 20 1/4 in |
Overall Depth | 2 1/2 in |
Overall Length | 20 7/8 in |
Overall Width | 12 3/4 in |
Details
Item | Steam Table Pan |
Material | Stainless Steel |
Capacity | 5.1 qt |
Product Type | Steam Table Pan |
Compatible Pan Type | Full Size |
Anti-Jam | No |
Dishwasher Safe | No |
Freezer Safe | No |
Pan Shape | Oval |
NSF Certified | Yes |
Oven Safe | No |
Description
Steam Table Pan, Overall Depth 2 1/2 in, Overall Length 20 7/8 in, Pan Shape Oval, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan, Anti-Jam No, Capacity 4.8 qt, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA GREEN CLIP (W0409026)
- SANDENVENDO Switch, Robertshaw 5500-234M (1258974)
- SCOTSMAN Dual Temp Probe Assy For - Part# Sc11-0515-21 (SC11-0515-21)
- NESCAFE Nescafe French Vanilla Cappuccino Mix 2lbs Bag, PK6 (00028000990190)
- VOLLRATH Pan, Third-Size, 4.1 Qt (30342)
- VOLLRATH Pan, Half-Size, 4.3 Qt (30222)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- VOLLRATH Transport Pan, Full-Size (30025)
- VOLLRATH 1/4 Size 4 in Steam Table Pan (20449)
- VOLLRATH Pan, Half-Size Long, 3.7 Qt (30522)
- CAMBRO Lid, Shaker , Medium Ground, Rose (96SKRLM-408)
- Vollrath Food Pans