Shop All Warmers and Chillers
Vollrath
Steak Weight, 9 In, Red Silicone Handle
Mfr # 50661
Zoro # G5700091
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.6 lb
- Handle Color Red
- Overall Length 9 in
- Blade Material Stainless Steel
- Blade Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 50661
- Zoro # G5700091
- UPC # 029419854769
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Overall Length | 9 in |
Blade Width | 4 3/4 in |
Blade Length | 9 in |
Details
Item | Steak Weight |
Weight | 1.6 lb |
Handle Color | Red |
Blade Material | Stainless Steel |
NSF Certified | Yes |
Handle Material | Silicone |
Product Type | Steak Weight |
Description
Steak Weight, Product Type Steak Weight, NSF Certified Yes, Blade Length 9 in, Overall Length 9 in, Blade Material Stainless Steel, Handle Material Silicone, Handle Color Red, Blade Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-VU Lens Only For 501410 Assembly (50-1447)
- PRODUCERS RICE MILL Producers Rice Mill Inc Long Grain Brown Rice 25lbs (B2PE25560)
- LOGO BRANDS Chicago Bears 16oz Gameday Pint Glass (606-G16P-1)
- PENNBARRY Motor, #63751-0 (63751-0)
- VOLLRATH Inset, 6.9 L (78184)
- VOLLRATH Inset, 3.9 L (78174)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Half-Size Cover, Slotted (75220)
- VOLLRATH Inset Cover, Hinged (47490)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- VOLLRATH Inset, 6.9 L (78194)
- Vollrath Warmers and Chillers