Shop All Cookware
Vollrath
Stainless Steel Sauce Pan, 4 Qt.
Mfr # 3803
Zoro # G3722101
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 3.8 L
- Capacity 4 qt
- Capacity (Qt.) 4 qt
- Overall Depth (In.) 4 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 4 3/4 in |
Outside Dia. (In.) | 8 in |
Overall Height | 5 3/4 in |
Overall Diameter | 8 1/2 in |
Details
Item | Sauce Pan |
Capacity (L) | 3.8 L |
Capacity | 4 qt |
Capacity (Qt.) | 4 qt |
Material | Stainless Steel |
Gauge | 21 ga |
Includes | Domed Cover |
Handle Type | Welded |
Bottom Material | Aluminum |
Compatible Pot Capacity | 4 qt |
Dishwasher Safe | No |
Handle Material | Stainless Steel |
NSF Certified | Yes |
Finish/Coating | Unfinished |
Body Style | Straight |
Body Material | Stainless Steel |
Cover Included | Yes |
Non-Stick | No |
Cover Type | Flat |
Oven Safe | No |
Description
Sauce Pan, Overall Height 5 3/4 in, Material Stainless Steel, Handle Type Welded, Handle Material Stainless Steel, Gauge 21 ga, Cover Type Flat, Cover Included Yes, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 4 qt, Product Type Sauce Pan, Body Material Stainless Steel, Body Style Straight, Bottom Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 4 qt, Overall Diameter 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Curtain Rod (00-120267-00003)
- COMMODITY SHORTENING & OILS Commodity Corn Oil 35lbs (104250 31)
- GARLAND Ignition Module (4529434)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6772)
- VOLLRATH SS Stock Pot, 22 Qt (77523)
- VOLLRATH Pot, 2 qt., D 5 3/4 In. (79040)
- VOLLRATH Aluminum Fry Pan, 8 In. Dia. (7008)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In. Dia. (3812)
- VOLLRATH Cover, 12-1/2 In. Dia. (3912C)
- VOLLRATH Lid Stock 20Qt Xhd For /Idea-Medalie - Part# 4192 (4192)
- BON CHEF Cucina S/S Sm Food Pan W/Hndls 11 3/4" X 9 3/8" X 2 1/8" / 3 Qt (60013)
- Vollrath Cookware