Shop All Cookware
Vollrath
Stainless Steel Fry Pan, 9-1/2 In. Dia.
Mfr # N3809
Zoro # G3659187
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1 3/4 in
- Material Stainless Steel
- Top Dia. (In.) 9 1/2 in
- For Use With 6PTZ9
- Gauge 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 1 3/4 in |
Top Dia. (In.) | 9 1/2 in |
Bottom Dia. (In.) | 7 5/8 in |
Top Diameter | 9 1/2 in |
Overall Height | 2 1/2 in |
Bottom Diameter | 7 1/4 in |
Details
Item | Fry Pan |
Type | Non-stick |
Material | Stainless Steel |
For Use With | 6PTZ9 |
Gauge | 21 |
Handle Type | Welded |
Product Type | Fry Pan |
Body Color | Silver |
Oven Safe | No |
Finish/Coating | Non-Stick |
NSF Certified | Yes |
Dishwasher Safe | No |
Handle Material | Stainless Steel |
Body Material | Stainless Steel |
Non-Stick | Yes |
Bottom Material | Stainless Steel |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 7 1/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 21 ga, Handle Type Welded, Non-Stick Yes, Overall Height 2 1/2 in, NSF Certified Yes, Top Diameter 9 1/2 in
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORREY REFRIGERATION USA INTERUPT SWITCH (M503481)
- CROWN TONKA Hinge 1245 Rev Cam Rise Flush Chrome (1121)
- MIDDLEBY Blower Wheel 9-7/8D X 2-1/8W 5/8 (3103902)
- RANDELL Gasket, Door (IN GSK1025)
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (3809)
- VOLLRATH Alum Sauce Pot, 13 QT (67420)
- VOLLRATH Stainless Steel Fry Pan, 8 In. Dia. (N3808)
- VOLLRATH Stainless Steel Stock Pot, 11 Qt. (3503)
- VOLLRATH Pot, 6 Qt, D 8 5/8 In. (78760)
- VOLLRATH Stainless Steel Fry Pan, 8 In. Dia. (3808)
- BAYOU CLASSIC GRILL STCKPT BASKET 120QT (1200)
- Vollrath Cookware