Shop All Cookware
Vollrath
Stainless Steel Fry Pan, 9-1/2 In. Dia.
Mfr # 3809
Zoro # G3714024
original price:
$38.71
10% off
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1 3/4 in
- Material Stainless Steel
- For Use With 6PTZ9
- Gauge 21
- Top Dia. (In.) 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height (In.) | 1 3/4 in |
Top Dia. (In.) | 9 1/2 in |
Bottom Dia. (In.) | 7 5/8 in |
Overall Height | 2 1/8 in |
Bottom Diameter | 7 1/4 in |
Top Diameter | 9 1/2 in |
Details
Item | Fry Pan |
Type | Natural Finish |
Material | Stainless Steel |
For Use With | 6PTZ9 |
Gauge | 21 |
Handle Type | Welded |
Product Type | Fry Pan |
Dishwasher Safe | No |
Body Color | Silver |
Bottom Material | Stainless Steel |
NSF Certified | Yes |
Body Material | Stainless Steel |
Finish/Coating | Natural |
Oven Safe | No |
Handle Material | Stainless Steel |
Non-Stick | No |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 7 1/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 21 ga, Handle Type Welded, Non-Stick No, Overall Height 2 1/8 in, NSF Certified Yes, Top Diameter 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Cycle Switch Kit Dishstar (6401-004-47-76)
- ACCUSHARP Knife Sharpener Od Green (008C)
- DAYMARK Use First Label, 3 In. H, PK500 (112596)
- PIONEER Pioneer Enriched White Corn Meal 25lbs (40126)
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (N3809)
- VOLLRATH Stock Pot Cover, Dia 14 (69414)
- VOLLRATH Stainless Steel Sauce Pan, 4 Qt. (3803)
- VOLLRATH Vollrath 10" Silverstone Wear Ever Fry Pan (S4010)
- VOLLRATH Aluminum Stock Pot, 24 Qt (67524)
- VOLLRATH Bain Marie Pot Cover (79120)
- FARBERWARE Farberware 21805 Dishwasher Safe Nonstick 15-Piece Cookware Set; Champagne (21805)
- Vollrath Cookware