Shop All Cookware
Vollrath
Stainless Steel Fry Pan, 12-1/2 In Dia.
Mfr # N3812
Zoro # G3627976
original price:
$99.77
13% off
new price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 2 1/4 in
- Material Stainless Steel
- Bottom Dia. (In.) 10 7/8 in
- Gauge 21
- For Use With 6PVA0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 2 1/4 in |
Bottom Dia. (In.) | 10 7/8 in |
Top Dia. (In.) | 12 1/2 in |
Bottom Diameter | 10 1/2 in |
Top Diameter | 12 1/2 in |
Overall Height | 3 1/2 in |
Details
Item | Fry Pan |
Type | Non-stick |
Material | Stainless Steel |
Gauge | 21 |
For Use With | 6PVA0 |
Handle Type | Welded |
Product Type | Fry Pan |
Non-Stick | Yes |
Finish/Coating | Non-Stick |
NSF Certified | Yes |
Oven Safe | No |
Dishwasher Safe | No |
Bottom Material | Stainless Steel |
Handle Material | Stainless Steel |
Body Color | Silver |
Body Material | Stainless Steel |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 10 1/2 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 21 ga, Handle Type Welded, Non-Stick Yes, Overall Height 3 1/2 in, NSF Certified Yes, Top Diameter 12 1/2 in
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICK-O-STICK Chick-O-Stick Nugget Peg Bag, PK12 (61040)
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- WHITE-RODGERS Refrigeration Control (1609-101)
- DEXTER RUSSELL Tiger Edge Slicer 8 In (24293)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In. Dia. (3812)
- VOLLRATH Brazier, Cap 18 QT, Use With 4RZC9 (68218)
- VOLLRATH Aluminum Sauce Pan, 5-1/2 Qt. (7345)
- VOLLRATH SS Stock Pot, 22 Qt (77523)
- VOLLRATH Bain Marie Pot Cover (79170)
- VOLLRATH Aluminum Fry Pan, 10 In. Dia. (7010)
- NUTRICHEF 11 Pcs Gold Diamond Kitchenware Set (NCCW11GD)
- Vollrath Cookware