Shop All Cookware
Vollrath
Stainless Steel Brazier, 14 Qt.
Mfr # 3814
Zoro # G3621335
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 13.3 L
- Capacity (Qt.) 14 qt
- Overall Depth (In.) 5 1/2 in
- Material Stainless Steel
- For Use With 6PVA8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 5 1/2 in |
Outside Dia. (In.) | 14 in |
Bottom Diameter | 14 1/4 in |
Top Diameter | 14 1/4 in |
Overall Height | 5 7/8 in |
Details
Item | Brazier |
Capacity (L) | 13.3 L |
Capacity (Qt.) | 14 qt |
Material | Stainless Steel |
For Use With | 6PVA8 |
Gauge | 21 |
Handle Type | Welded |
Product Type | Brazier |
Handle Material | Stainless Steel |
Non-Stick | No |
Body Color | Silver |
Body Material | Stainless Steel |
NSF Certified | Yes |
Bottom Material | Stainless Steel |
Dishwasher Safe | No |
Oven Safe | No |
Finish/Coating | Natural |
Description
Brazier, Handle Material Stainless Steel, Handle Color Silver, Oven Safe No, Product Type Brazier, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 14 1/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 21 ga, Handle Type Welded, Non-Stick No, Overall Height 5 7/8 in, NSF Certified Yes, Top Diameter 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Ford Full Size Transit w/Sliding Door Complete Turn Key Kit 2015 - Present (SLL-FD-TR-FVK-SLIDE-TK)
- GOLDFISH Crackers, Goldfish, 72 PK (13539)
- NATIONAL PRESTO Seal Ring W/Over Presplg (09985)
- STAR MANUFACTURING Knob, Cover , 10-24Thd, 1-3/4"Rd (Y4145)
- VOLLRATH CeramiGuard 8 in Non-Stick Fry Pan (Z4008)
- VOLLRATH Cover, 9-1/2 In. Dia. (3910C)
- VOLLRATH Pot, 4 1/4 Qt, D 7 5/8 In. (78740)
- VOLLRATH Aluminum Sauce Pot, 14 Qt. (7373)
- VOLLRATH Fry Pan, Silver/Black, 1-7/8 in. Inside D (T401080)
- VOLLRATH Purple Silicone Pan Sleeve (10815P)
- LODGE DUAL HNDL PAN BLK 12""D (L10SKL)
- Vollrath Cookware